BAHCO

BAHCO Flat bit drill wood 9629 10mm x 152mm

  • ERIKS:13550180
  • Manufacturer:7314150388479
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
10 mm
Total length
152 mm
Weight
0.057 kg
Shaft diameter
6.35 mm
Tip length
38 mm
A
10
B
152
C
6.35
D
38