






€50.05/ pieceexcl. VAT
€60.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1933M |
Type | Electronic Double Open End Wrench Set |
Set version | 4 x 4, 4.5 x 4.5, 5 x 5, 5.5 x 5.5, 6 x 6 and 7 x 7 Metric Electronic Double Open End Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic pouch |
Weight | 0.07 kg |