

€67.56/ pieceexcl. VAT
€81.75incl. VAT
12 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1450D |
Type | Metric Double Thread Restorer |
Type | Files |
Shape | Round |
Length | 230 mm |
Weight | 120 g |
Total length | 230 mm |