






€292.21/ pieceexcl. VAT
€353.57incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Double Open End Wrench Set |
Set version | 21 X Combination Wrench, 11 X Double Open End Wrench, 1 X Central Adjustable Wrench |
Total number of tools | 33 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 5.51 kg |
Height | 50 mm |
Length | 445 mm |
Width | 543 mm |