




€75.32/ pieceexcl. VAT
€91.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6Z |
Type | Double Open End Wrench Set |
Set version | 2-Layer colour insulation coating 6 mm to 16 mm wrenches, 3-Layer colour insulation coating 17 mm to 32 mm wrenches |
Material | High-performance alloy steel |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.045 kg |
Length | 98 mm |
Width | 21 mm |