




€51.99/ pieceexcl. VAT
€62.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6M |
Type | Double Open End Wrench Set |
Set version | Metric Double Open End Wrench Set - 8 Pcs |
Material | High-performance alloy steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic Clip |
Weight | 0.735 kg |