BAHCO

BAHCO Double Open End Wrench Set, 6M Series, Set of 12, High-performance alloy steel, 6M/12C

  • ERIKS:12651749
  • Manufacturer:7314150212941
Image 1
Image 2
Image 1
Image 2
Save to list

€105.00/ pieceexcl. VAT

€127.05incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6M
Type
Double Open End Wrench Set
Set version
Metric Double Open End Wrench Set - 12 Pcs
Material
High-performance alloy steel
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of open-end spanners
12
Packaging
Plastic Clip
Weight
2.07 kg