






€126.60/ pieceexcl. VAT
€153.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1931Z |
Type | Double Open End Wrench Set |
Set version | 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 and 5/8 Imperial Lilliput Double Open End Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 12 |
Packaging | Plastic pouch |
Weight | 0.48 kg |