




€8.65/ pieceexcl. VAT
€10.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Lilliput |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 90 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 11 g |
Wrench size small | 7 mm |
Wrench size large | 7 mm |
Thickness | 3.5 |