




€10.93/ pieceexcl. VAT
€13.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Lilliput |
Type | Double Open End Wrench |
Model | Inch |
Single wrench model | No |
Length | 105 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 19 g |
Thickness | 4 |
Wrench size small | 3/8 in |
Wrench size large | 3/8 in |