BAHCO

BAHCO Double Open End Wrench, Lilliput Series, 17 mm Small size, 17 mm Large size, High-performance alloy steel, 160 mm LG

  • ERIKS:23069731
  • Manufacturer:7314151049324
Image 1
Save to list

€15.47/ pieceexcl. VAT

€18.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
Lilliput
Type
Double Open End Wrench
Model
Metric
Single wrench model
No
Length
160 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
74 g
Wrench size small
17 mm
Wrench size large
17 mm
Thickness
5.5