

€11.71/ pieceexcl. VAT
€14.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Lilliput |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 130 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 39 g |
Wrench size small | 14 mm |
Thickness | 5 |
Wrench size large | 14 mm |