BAHCO

BAHCO Double Open End Wrench, Lilliput Series, 13/64" Small size, 13/64" Large size, High-performance alloy steel, 80 mm LG

  • ERIKS:11872531
  • Manufacturer:7314151049683
Image 1
Image 2
Image 1
Image 2
Save to list

€15.34/ pieceexcl. VAT

€18.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
Lilliput
Type
Double Open End Wrench
Model
Inch
Single wrench model
No
Length
80 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
9 g
Thickness
2.5
Wrench size small
13/64 in
Wrench size large
13/64 in