BAHCO

BAHCO Double Open End Wrench, Lilliput Series, 1/4" Small size, 1/4" Large size, High-performance alloy steel, 80 mm LG

  • ERIKS:23070113
  • Manufacturer:7314151049713
Image 1
Image 2
Image 1
Image 2
Save to list

€9.04/ pieceexcl. VAT

€10.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
Lilliput
Type
Double Open End Wrench
Model
Inch
Single wrench model
No
Length
80 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
8 g
Thickness
2.5
Wrench size small
1/4 in
Wrench size large
1/4 in