BAHCO

BAHCO Double Open End Wrench, 895M Series, 65 mm Small size, 70 mm Large size, Alloy Steel, 580 mm LG

  • ERIKS:23070070
  • Manufacturer:7314151832971
Image 1
Image 2
Image 1
Image 2
Save to list

€121.60/ pieceexcl. VAT

€147.14incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
895M
Type
Double Open End Wrench
Model
Metric
Single wrench model
No
Length
580 mm
VDE tested
No
Low spark model
No
Material
Alloy Steel
Weight
2930 g
Norm
DIN 895
Wrench size small
65 mm
Wrench size large
70 mm
Thickness
20