




€15.12/ pieceexcl. VAT
€18.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 895M |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 275 mm |
VDE tested | No |
Low spark model | No |
Material | Alloy Steel |
Weight | 405 g |
Norm | DIN 895 |
Wrench size small | 30 mm |
Wrench size large | 32 mm |
Thickness | 12 |