BAHCO

BAHCO Double Open End Wrench, 895M Series, 19 mm Small size, 22 mm Large size, Alloy Steel, 195 mm LG

  • ERIKS:23070056
  • Manufacturer:7314151832834
Image 1
Image 2
Image 1
Image 2
Save to list

€6.41/ pieceexcl. VAT

€7.76incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
895M
Type
Double Open End Wrench
Model
Metric
Single wrench model
No
Length
195 mm
VDE tested
No
Low spark model
No
Material
Alloy Steel
Weight
140 g
Norm
DIN 895
Wrench size small
19 mm
Wrench size large
22 mm
Thickness
8