




€17.94/ pieceexcl. VAT
€21.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6M |
Type | Double Open End Wrench |
Model | Metric |
Single wrench model | No |
Length | 300 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 481 g |
Norm | ISO 691 |
Wrench size small | 30 mm |
Wrench size large | 32 mm |
Thickness | 9 |