






€168.75/ pieceexcl. VAT
€204.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Double Open End Pipe Wrench Set |
Set version | Double open end pipe wrench, 10 mm to 11 mm,double open end pipe wrench, 12 mm to 13 mm, double open end pipe wrench, 14 mm to 15 mm, double open end pipe wrench, 16 mm to 17 mm, double open end pipe wrench, 18 mm to 19 mm, double open end pipe wrench, 2 |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.02 kg |
Height | 50 mm |
Length | 445 mm |
Width | 181 mm |