




€14.06/ pieceexcl. VAT
€17.01incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 3280M |
Type | Double Open End Magneto Wrench Set |
Set version | 4, 4.5, 5, 5.5, 6, 6.5, 7 and 7.5 mm,1 contact file,1 feeler gauge,1 screwdriver,Magneto wrenches on ring |
Material | High-performance alloy steel |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of files | 1 |
Weight | 0.05 kg |