






€87.70/ pieceexcl. VAT
€106.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SC2RM |
Type | Double Metric Bi-Hex Scaffolding Wrench |
Model | Metric |
Wrench width | 27-30 mm |
Type | Double Metric Bi-Hex Scaffolding Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 450 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 1335 g |