






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SC2RM |
Type | Double Metric Bi-Hex Scaffolding Wrench |
Model | Metric |
Wrench width | 19-22 mm |
Type | Double Metric Bi-Hex Scaffolding Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 309 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 430 g |