BAHCO

BAHCO Double Head Offset Socket Wrench Set, 28M Series, Set of 8, High-performance alloy steel

  • ERIKS:23066558
  • Manufacturer:7314151838119
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€134.62/ pieceexcl. VAT

€162.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
28M
Type
Double Head Offset Socket Wrench Set
Set version
12-point Dynamic-Drive profile in offset ring, 6-point Dynamic-Drive profile in straight ring
Material
High-performance alloy steel
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Cardboard
Weight
1.99 kg