




€292.20/ pieceexcl. VAT
€353.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 28M |
Type | Double Head Offset Socket Wrench Set |
Set version | 12-point Dynamic-Drive profile in offset ring, 6-point Dynamic-Drive profile in straight ring |
Material | High-performance alloy steel |
Total number of tools | 15 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |