BAHCO

BAHCO Double End Offset Flare Nut Wrench, 1949Z Series, High-performance alloy steel, 210 mm LG, 5/8 x 3/4" WD

  • ERIKS:23065749
  • Manufacturer:7314151055523
Image 1
Image 2
Image 1
Image 2
Save to list

€29.61/ pieceexcl. VAT

€35.83incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1949Z
Type
Double End Offset Flare Nut Wrench
Model
Inch
Wrench width
5/8 x 3/4 in
Type
Double End Offset Flare Nut Wrench
VDE tested
No
Single wrench model
No
Length
210 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
155 g