




€26.38/ pieceexcl. VAT
€31.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1949Z |
Type | Double End Offset Flare Nut Wrench |
Model | Inch |
Wrench width | 1/2 x 9/16 in |
Type | Double End Offset Flare Nut Wrench |
VDE tested | No |
Single wrench model | No |
Length | 170 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | No |
Weight | 95 g |