BAHCO

BAHCO Double End Offset Flare Nut Wrench, 1949Z Series, High-performance alloy steel, 150 mm LG, 3/8 x 7/16" WD

  • ERIKS:23065693
  • Manufacturer:7314151055486
Image 1
Image 2
Image 1
Image 2
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1949Z
Type
Double End Offset Flare Nut Wrench
Model
Inch
Wrench width
3/8 x 7/16 in
Type
Double End Offset Flare Nut Wrench
VDE tested
No
Single wrench model
No
Length
150 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
60 g