BAHCO

BAHCO Double End Offset Flare Nut Wrench, 1949M Series, High-performance alloy steel, 220 mm LG, 19 x 22 mm WD

  • ERIKS:23065748
  • Manufacturer:7314151055462
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€33.44/ pieceexcl. VAT

€40.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1949M
Type
Double End Offset Flare Nut Wrench
Model
Metric
Wrench width
19 x 22 mm
Type
Double End Offset Flare Nut Wrench
VDE tested
No
Single wrench model
No
Length
220 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
215 g