BAHCO

BAHCO Double End Offset Flare Nut Wrench, 1949M Series, High-performance alloy steel, 200 mm LG, 14 x 17 mm WD

  • ERIKS:23065734
  • Manufacturer:7314151055448
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€25.04/ pieceexcl. VAT

€30.30incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1949M
Type
Double End Offset Flare Nut Wrench
Model
Metric
Wrench width
14 x 17 mm
Type
Double End Offset Flare Nut Wrench
VDE tested
No
Single wrench model
No
Length
200 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
135 g