BAHCO

BAHCO Double End Offset Flare Nut Wrench, 1949M Series, High-performance alloy steel, 170 mm LG, 12 x 13 mm WD

  • ERIKS:23065686
  • Manufacturer:7314151055417
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€23.86/ pieceexcl. VAT

€28.87incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1949M
Type
Double End Offset Flare Nut Wrench
Model
Metric
Wrench width
12 x 13 mm
Type
Double End Offset Flare Nut Wrench
VDE tested
No
Single wrench model
No
Length
170 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
No
Weight
95 g