






€22.36/ pieceexcl. VAT
€27.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1949M |
Type | Double End Offset Flare Nut Wrench |
Model | Metric |
Wrench width | 8 x 9 mm |
Type | Double End Offset Flare Nut Wrench |
VDE tested | No |
Single wrench model | No |
Length | 140 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | No |
Weight | 50 g |