BAHCO

BAHCO DOPSCHROEVENDR 9MM BE7809

  • ERIKS:23066570
  • Manufacturer:7314151838959
Image 1
Save to list

€12.64/ pieceexcl. VAT

€15.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
9 mm
Shaft length
125 mm
Total length
247 mm
Weight
136 g