BAHCO

BAHCO DOPSCHROEVENDR 8MM BE7808

  • ERIKS:23066569
  • Manufacturer:7314151838942
Image 1
Save to list

€12.30/ pieceexcl. VAT

€14.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
8 mm
Shaft length
125 mm
Total length
247 mm
Weight
104 g