BAHCO

BAHCO DOPSCHROEVENDR 7MM BE7807

  • ERIKS:23066560
  • Manufacturer:7314151838935
Image 1
Save to list

€9.61/ pieceexcl. VAT

€11.63incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
7 mm
Shaft length
125 mm
Total length
247 mm
Weight
100 g