BAHCO

BAHCO DOPSCHROEVENDR 6MM BE7806

  • ERIKS:23066568
  • Manufacturer:7314151838928
Image 1
Save to list

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
6 mm
Shaft length
125 mm
Total length
247 mm
Weight
64 g