BAHCO

BAHCO DOPSCHROEVENDR 12MM BE7812

  • ERIKS:23066572
  • Manufacturer:7314151838980
Image 1
Save to list

€14.37/ pieceexcl. VAT

€17.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
12 mm
Shaft length
125 mm
Total length
247 mm
Weight
184 g