BAHCO

BAHCO DOPSCHROEVENDR 10MM BE7810

  • ERIKS:23066559
  • Manufacturer:7314151838966
Image 1
Save to list

€12.72/ pieceexcl. VAT

€15.39incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
10 mm
Shaft length
125 mm
Total length
247 mm
Weight
140 g