BAHCO

BAHCO DOPPENSET 1/4-1/2 94-DLG

  • ERIKS:23063049
  • Manufacturer:7314150103980
Image 1
Save to list

€209.44/ pieceexcl. VAT

€253.42incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
S
Type
Square Drive Combination Spanner and Socket Set
Drive size
1/4"- 1/2"
Material
High-performance alloy steel
Total number of tools
92 pce
With ratchet
Yes
Number of hexagonal sockets
50
Number of sockets for screwdriver
13
Length
375 mm
Width
430 mm
Height
110 mm
Set version
12-piece 1/4" hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm9-piece 1/4" deep hex socket, 4, 5, 6, 7, 8, 9, 10, 11 and 13 mm15-piece 1/2" hex sockets 10, 12, 13, 14, 15, 16, 17, 18, 20, 21, 23, 24, 27, 32 and 34 mm9-piece 1/
Packaging
Case
Weight
9560 g