

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Deep Socket Set |
Set version | 1/4" Deep Socket Set - 11 pcs |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Other |
Weight | 0.4 kg |
Height | 55 mm |
Length | 480 mm |
Width | 185 mm |