






€46.37/ pieceexcl. VAT
€56.11incl. VAT
26 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 3625PU |
Type | Dead Blow Sledge Hammer |
Weight | 790 g |
Diameter | 50 mm |
Length | 320 mm |
Non-rebound | Yes |
Low spark model | Yes |
Material | C45 (steel) |
Model | Dead Blow Sledge Hammer |
Antimagnetic | No |