






€138.55/ pieceexcl. VAT
€167.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111Z |
Type | Combination Wrench Set |
Set version | Imperial Combination Wrench Set - 11 Pcs |
Material | High-performance alloy steel |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic pouch |
Weight | 1.66 kg |