






€146.79/ pieceexcl. VAT
€177.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS002 |
Type | Combination wrench |
Model | Metric |
Wrench width | 30 mm |
Length | 320 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 580 g |