BAHCO

BAHCO Combination wrench, NS002 Series, Aluminum bronze, 265 mm LG, 24 mm WD

  • ERIKS:13664790
  • Manufacturer:7314150292684
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€114.35/ pieceexcl. VAT

€138.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
NS002
Type
Combination wrench
Model
Metric
Wrench width
24 mm
Length
265 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
290 g