BAHCO

BAHCO Combination Wrench, Lilliput Series, High-performance alloy steel, 80 mm LG, 5.5 mm WD

  • ERIKS:23068266
  • Manufacturer:7314151077747
Image 1
Image 2
Image 1
Image 2
Save to list

€15.18/ pieceexcl. VAT

€18.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
Lilliput
Type
Combination Wrench
Model
Metric
Wrench width
5.5 mm
Length
80 mm
Low spark model
No
Material
High-performance alloy steel
Weight
9 g