




€16.11/ pieceexcl. VAT
€19.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Lilliput |
Type | Combination Wrench |
Model | Metric |
Wrench width | 3.5 mm |
Length | 70 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 6 g |