




€7.65/ pieceexcl. VAT
€9.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6M |
Type | Combination Wrench |
Model | Metric |
Single wrench model | No |
Length | 130 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 29 g |
Norm | DIN 3113 |
Wrench size small | 8 mm |
Wrench size large | 8 mm |
Thickness | 6.7 |