BAHCO

BAHCO Combination Wrench, 11M Series, High-performance alloy steel, 225 mm LG, 13 mm WD

  • ERIKS:23068534
  • Manufacturer:7314151829186
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13.69/ pieceexcl. VAT

€16.56incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
11M
Type
Combination Wrench
Model
Metric
Wrench width
13 mm
Length
225 mm
Low spark model
No
Material
High-performance alloy steel
Weight
100 g