




€35.46/ pieceexcl. VAT
€42.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 21 mm |
Length | 290 mm |
Material | High-performance alloy steel |
Weight | 343 g |
Surface protection | Chrome plated micro-matte |