




€31.90/ pieceexcl. VAT
€38.60incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 19 mm |
Length | 248 mm |
Material | High-performance alloy steel |
Weight | 233 g |
Surface protection | Chrome plated micro-matte |