BAHCO

BAHCO Combination spanner, 1RM Series, High-performance alloy steel, 226 mm LG, 17 mm WD

  • ERIKS:23068747
  • Manufacturer:7314153000644
Image 1
Image 2
Image 1
Image 2
Save to list

€29.26/ pieceexcl. VAT

€35.40incl. VAT

47 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1RM
Type
Combination spanner
Model
Metric
Wrench width
17 mm
Length
226 mm
Material
High-performance alloy steel
Weight
180 g
Surface protection
Chrome plated micro-matte